Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILLENIA SHELF LABEL HOLDER 17in

  • Mfr # QPLH17C

  • Zoro # G816545839


product price: $8.99
/ea

Key Features

Length
17.5 in
Width
24 in
Material
Plastic
Color
Clear
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPLH17C
Zoro #
G816545839
UPC #
651588230169
Country of Origin
United States

Dimensions

Length
17.5 in
Width
24 in
Height
2 in

Details

Item
Identification Label
Material
Plastic
Color
Clear

Description

Label Holder, 17.5''L, clear, for use with 24''D Millenia shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.