MILLENIA SHELF LABEL HOLDER 29in
Mfr # QPLH29C
Zoro # G616545824
product price: $11.15
/eaKey Features
Length
29.5 in
Color
Clear
Height
2 in
Width
36 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPLH29C
Zoro #
G616545824
UPC #
651588230206
Country of Origin
United States
Dimensions
Length
29.5 in
Height
2 in
Width
36 in
Details
Item
Identification Label
Color
Clear
Material
Plastic
Description
Label Holder, 29.5''L, clear, for use with 36''D Millenia shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.