Zoro Homepage

MILLENIA SHELF LABEL HOLDER 47in

  • Mfr # QPLH47C

  • Zoro # G116545829


product price: $19.39
/ea

Key Features

Color
Clear
Material
Plastic
Height
2 in
Width
54 in
Length
47.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPLH47C
Zoro #
G116545829
UPC #
651588230268
Country of Origin
United States

Dimensions

Height
2 in
Width
54 in
Length
47.5 in

Details

Color
Clear
Material
Plastic
Item
Identification Label

Description

Label Holder, 47.5''L, clear, for use with 54''D Millenia shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.