MILLENIA SOLID SHELVING UNIT 4-T 18 X 24 X 50
Mfr # QP182450SS-4
Zoro # G816531252
product price: $358.99
/eaKey Features
Load Capacity
2,000 lb
Number of Shelves
4
Material
Polypropylene/ABS
Overall Width
18 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP182450SS-4
Zoro #
G816531252
UPC #
651588212325
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Depth
50 in
Overall Height
24 in
Details
Load Capacity
2,000 lb
Number of Shelves
4
Material
Polypropylene/ABS
Color
Gray
Item
Shelving Unit All Plastic
Temp. Range
-36°F to 190°F
Description
Millenia Shelving Unit, 24''W x 18''D x 50''H, 2000 lbs load capacity, includes: 4 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.