Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILLENIA SOLID SHELVING UNIT 4-T 18 X 48 X 74

  • Mfr # QP184874SS-4

  • Zoro # G116531105


product price: $532.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
18 in
Material
Polypropylene/ABS
Overall Height
48 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP184874SS-4
Zoro #
G116531105
UPC #
651588211427
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
48 in
Overall Depth
74 in

Details

Color
Gray
Material
Polypropylene/ABS
Item
Shelving Unit All Plastic
Number of Shelves
4
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F

Description

Millenia Shelving Unit, 48''W x 18''D x 74''H, 2000 lbs load capacity, includes: 4 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.