Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILLENIA SOLID SHELVING UNIT 4-T 21 X 36 X 62

  • Mfr # QP213662SS-4

  • Zoro # G216531111


product price: $470.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Number of Shelves
4
Temp. Range
-36°F to 190°F
Overall Depth
62 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP213662SS-4
Zoro #
G216531111
UPC #
651588213483
Country of Origin
United States

Dimensions

Overall Depth
62 in
Overall Height
36 in
Overall Width
21 in

Details

Load Capacity
2,000 lb
Number of Shelves
4
Item
Shelving Unit All Plastic
Temp. Range
-36°F to 190°F
Color
Gray
Material
Polypropylene/ABS

Description

Millenia Shelving Unit, 36''W x 21''D x 62''H, 2000 lbs load capacity, includes: 4 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.