Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILLENIA SOLID SHELVING UNIT 4-T 21 X 42 X 62

  • Mfr # QP214262SS-4

  • Zoro # G516531422


product price: $499.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
21 in
Load Capacity
2,000 lb
Overall Height
42 in
Overall Depth
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP214262SS-4
Zoro #
G516531422
UPC #
651588213506
Country of Origin
United States

Dimensions

Overall Width
21 in
Overall Height
42 in
Overall Depth
62 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Shelving Unit All Plastic
Number of Shelves
4
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS

Description

Millenia Shelving Unit, 42''W x 21''D x 62''H, 2000 lbs load capacity, includes: 4 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.