MILLENIA SOLID SHELVING UNIT 4-T 24 X 72 X 86
Mfr # QP247286SS-4
Zoro # G816531269
product price: $838.99
/eaKey Features
Overall Depth
86 in
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Overall Height
72 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP247286SS-4
Zoro #
G816531269
UPC #
651588223840
Country of Origin
United States
Dimensions
Overall Depth
86 in
Overall Height
72 in
Overall Width
24 in
Details
Load Capacity
2,000 lb
Item
Shelving Unit All Plastic
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Color
Gray
Number of Shelves
4
Description
Millenia Shelving Unit, 72''W x 24''D x 86''H, 2000 lbs load capacity, includes: 4 solid shelves with removable shelf mats, 4 posts and dunnage stand, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.