Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILLENIA SOLID SHELVING UNIT 5-T 18 X 30 X 86

  • Mfr # QP183086SS-5

  • Zoro # G216531357


product price: $500.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Polypropylene/ABS
Number of Shelves
5
Overall Depth
86 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP183086SS-5
Zoro #
G216531357
UPC #
651588224366
Country of Origin
United States

Dimensions

Overall Depth
86 in
Overall Width
18 in
Overall Height
30 in

Details

Material
Polypropylene/ABS
Number of Shelves
5
Color
Gray
Load Capacity
2,000 lb
Item
Shelving Unit All Plastic
Temp. Range
-36°F to 190°F

Description

Millenia Shelving Unit, 30''W x 18''D x 86''H, 2000 lbs load capacity, includes: 5 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.