MILLENIA SOLID SHELVING UNIT 5-T 18 X 36 X 74
Mfr # QP183674SS-5
Zoro # G516531088
product price: $469.99
/eaKey Features
Overall Depth
74 in
Load Capacity
2,000 lb
Number of Shelves
5
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP183674SS-5
Zoro #
G516531088
UPC #
651588222461
Country of Origin
United States
Dimensions
Overall Depth
74 in
Overall Width
18 in
Overall Height
36 in
Details
Load Capacity
2,000 lb
Item
Shelving Unit All Plastic
Number of Shelves
5
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Color
Gray
Description
Millenia Shelving Unit, 36''W x 18''D x 74''H, 2000 lbs load capacity, includes: 5 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.