Zoro Homepage

MILLENIA SOLID SHELVING UNIT 5-T 18 X 42 X 86

  • Mfr # QP184286SS-5

  • Zoro # G216531289


product price: $511.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Overall Height
42 in
Overall Depth
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP184286SS-5
Zoro #
G216531289
UPC #
651588224403
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
86 in
Overall Width
18 in

Details

Number of Shelves
5
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Color
Gray
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS

Description

Millenia Shelving Unit, 42''W x 18''D x 86''H, 2000 lbs load capacity, includes: 5 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.