MILLENIA SOLID SHELVING UNIT 5-T 21 X 36 X 74
Mfr # QP213674SS-5
Zoro # G616530998
product price: $508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
21 in
Load Capacity
2,000 lb
Overall Height
36 in
Temp. Range
-36°F to 190°F
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP213674SS-5
Zoro #
G616530998
UPC #
651588222621
Country of Origin
United States
Dimensions
Overall Width
21 in
Overall Height
36 in
Overall Depth
74 in
Details
Load Capacity
2,000 lb
Item
Shelving Unit All Plastic
Temp. Range
-36°F to 190°F
Color
Gray
Material
Polypropylene/ABS
Number of Shelves
5
Description
Millenia Shelving Unit, 36''W x 21''D x 74''H, 2000 lbs load capacity, includes: 5 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.