MILLENIA SOLID SHELVING UNIT 5-T 24 X 24 X 74
Mfr # QP242474SS-5
Zoro # G616531032
product price: $449.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Temp. Range
-36°F to 190°F
Load Capacity
2,000 lb
Overall Height
24 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP242474SS-5
Zoro #
G616531032
UPC #
651588222744
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
24 in
Overall Depth
74 in
Details
Temp. Range
-36°F to 190°F
Load Capacity
2,000 lb
Material
Polypropylene/ABS
Item
Shelving Unit All Plastic
Color
Gray
Number of Shelves
5
Description
Millenia Shelving Unit, 24''W x 24''D x 74''H, 2000 lbs load capacity, includes: 5 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.