Zoro Homepage

MILLENIA SOLID SHELVING UNIT 5-T 24 X 60 X 86

  • Mfr # QP246086SS-5

  • Zoro # G816531023


product price: $879.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Overall Depth
86 in
Color
Gray
Overall Width
24 in
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP246086SS-5
Zoro #
G816531023
UPC #
651588224786
Country of Origin
United States

Dimensions

Overall Depth
86 in
Overall Width
24 in
Overall Height
60 in

Details

Load Capacity
2,000 lb
Color
Gray
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS
Temp. Range
-36°F to 190°F
Number of Shelves
5

Description

Millenia Shelving Unit, 60''W x 24''D x 86''H, 2000 lbs load capacity, includes: 5 solid shelves with removable shelf mats, 4 posts and dunnage stand, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.