Zoro Homepage

MILLENIA VENTED SHELVING UNIT 4-T 18 X 24 X 50

  • Mfr # QP182450VS-4

  • Zoro # G516531187


product price: $301.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
50 in
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Overall Height
24 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP182450VS-4
Zoro #
G516531187
UPC #
651588212806
Country of Origin
United States

Dimensions

Overall Depth
50 in
Overall Height
24 in
Overall Width
18 in

Details

Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Item
Shelving Unit All Plastic
Number of Shelves
4
Material
Polypropylene/ABS
Color
Gray

Description

Millenia Shelving Unit, 24''W x 18''D x 50''H, 2000 lbs load capacity, includes: 4 open grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.