Zoro Homepage

MILLENIA VENTED SHELVING UNIT 4-T 18 X 36 X 74

  • Mfr # QP183674VS-4

  • Zoro # G216531104


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Material
Polypropylene/ABS
Temp. Range
-36°F to 190°F
Number of Shelves
4
Overall Depth
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP183674VS-4
Zoro #
G216531104
UPC #
651588212066
Country of Origin
United States

Dimensions

Overall Depth
74 in
Overall Width
18 in
Overall Height
36 in

Details

Load Capacity
2,000 lb
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS
Temp. Range
-36°F to 190°F
Number of Shelves
4
Color
Gray

Description

Millenia Shelving Unit, 36''W x 18''D x 74''H, 2000 lbs load capacity, includes: 4 open grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.