MILLENIA VENTED SHELVING UNIT 4-T 18 X 54 X 74
Mfr # QP185474VS-4
Zoro # G716531352
product price: $524.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lb
Number of Shelves
4
Color
Gray
Overall Width
18 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP185474VS-4
Zoro #
G716531352
UPC #
651588211823
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
54 in
Overall Depth
74 in
Details
Load Capacity
2,000 lb
Number of Shelves
4
Color
Gray
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS
Temp. Range
-36°F to 190°F
Description
Millenia Shelving Unit, 54''W x 18''D x 74''H, 2000 lbs load capacity, includes: 4 open grid shelves with removable shelf mats, 4 posts and dunnage stand, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.