MILLENIA VENTED SHELVING UNIT 4-T 21 X 42 X 50
Mfr # QP214250VS-4
Zoro # G416531379
product price: $449.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Width
21 in
Overall Height
42 in
Overall Depth
50 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP214250VS-4
Zoro #
G416531379
UPC #
651588213025
Country of Origin
United States
Dimensions
Overall Width
21 in
Overall Height
42 in
Overall Depth
50 in
Details
Color
Gray
Material
Polypropylene/ABS
Number of Shelves
4
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Item
Shelving Unit All Plastic
Description
Millenia Shelving Unit, 42''W x 21''D x 50''H, 2000 lbs load capacity, includes: 4 open grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.