MILLENIA VENTED SHELVING UNIT 5-T 18 X 60 X 74
Mfr # QP186074VS-5
Zoro # G816530989
product price: $648.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lb
Overall Height
60 in
Temp. Range
-36°F to 190°F
Overall Depth
74 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP186074VS-5
Zoro #
G816530989
UPC #
651588223024
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Depth
74 in
Overall Width
18 in
Details
Load Capacity
2,000 lb
Item
Shelving Unit All Plastic
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Number of Shelves
5
Color
Gray
Description
Millenia Shelving Unit, 60''W x 18''D x 74''H, 2000 lbs load capacity, includes: 5 open grid shelves with removable shelf mats, 4 posts and dunnage stand, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.