MILLENIA VENTED SHELVING UNIT 5-T 24 X 24 X 86
Mfr # QP242486VS-5
Zoro # G816531467
product price: $516.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
86 in
Load Capacity
2,000 lb
Number of Shelves
5
Material
Polypropylene/ABS
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP242486VS-5
Zoro #
G816531467
UPC #
651588225141
Country of Origin
United States
Dimensions
Overall Depth
86 in
Overall Width
24 in
Overall Height
24 in
Details
Load Capacity
2,000 lb
Number of Shelves
5
Material
Polypropylene/ABS
Item
Shelving Unit All Plastic
Color
Gray
Temp. Range
-36°F to 190°F
Description
Millenia Shelving Unit, 24''W x 24''D x 86''H, 2000 lbs load capacity, includes: 5 open grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.