Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MILLENIA VENTED/SOLID SHELVING UNIT 4-T 18 X 60 X 62

  • Mfr # QP186062V3S1

  • Zoro # G716531147


product price: $554.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
62 in
Load Capacity
2,000 lb
Color
Gray
Temp. Range
-36°F to 190°F
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP186062V3S1
Zoro #
G716531147
UPC #
651588227343
Country of Origin
United States

Dimensions

Overall Depth
62 in
Overall Height
60 in
Overall Width
18 in

Details

Load Capacity
2,000 lb
Color
Gray
Item
Shelving Unit All Plastic
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Number of Shelves
4

Description

Millenia Shelving Unit, 60''W x 18''D x 62''H, 2000 lbs load capacity, includes: 3 open and 1 solid grid shelves with removable shelf mats, 4 posts and dunnage stand, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.