MILLENIA VENTED/SOLID SHELVING UNIT 4-T 18 X 72 X 86
Mfr # QP187286V3S1
Zoro # G216531197
product price: $726.99
/eaKey Features
Number of Shelves
4
Temp. Range
-36°F to 190°F
Color
Gray
Load Capacity
2,000 lb
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP187286V3S1
Zoro #
G216531197
UPC #
651588229286
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Depth
86 in
Overall Height
72 in
Details
Number of Shelves
4
Temp. Range
-36°F to 190°F
Color
Gray
Load Capacity
2,000 lb
Material
Polypropylene/ABS
Item
Shelving Unit All Plastic
Description
Millenia Shelving Unit, 72''W x 18''D x 86''H, 2000 lbs load capacity, includes: 3 open and 1 solid grid shelves with removable shelf mats, 4 posts and dunnage stand, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.