MILLENIA VENTED/SOLID SHELVING UNIT 4-T 24 X 36 X 86
Mfr # QP243686V3S1
Zoro # G216531388
product price: $520.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Height
36 in
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP243686V3S1
Zoro #
G216531388
UPC #
651588229507
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Depth
86 in
Overall Width
24 in
Details
Color
Gray
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Number of Shelves
4
Item
Shelving Unit All Plastic
Description
Millenia Shelving Unit, 36''W x 24''D x 86''H, 2000 lbs load capacity, includes: 3 open and 1 solid grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.