MILLENIA VENTED/SOLID SHELVING UNIT 4-T 24 X 48 X 86
Mfr # QP244886V3S1
Zoro # G216531456
product price: $554.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lb
Overall Depth
86 in
Color
Gray
Overall Height
48 in
Material
Polypropylene/ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP244886V3S1
Zoro #
G216531456
UPC #
651588229545
Country of Origin
United States
Dimensions
Overall Depth
86 in
Overall Height
48 in
Overall Width
24 in
Details
Load Capacity
2,000 lb
Color
Gray
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS
Number of Shelves
4
Temp. Range
-36°F to 190°F
Description
Millenia Shelving Unit, 48''W x 24''D x 86''H, 2000 lbs load capacity, includes: 3 open and 1 solid grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.