MILLENIA VENTED/SOLID SHELVING UNIT 5-T 18 X 48 X 62
Mfr # QP184862V4S1
Zoro # G416531119
product price: $544.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
50 in
Load Capacity
2,000 lb
Overall Width
18 in
Number of Shelves
5
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP184862V4S1
Zoro #
G416531119
UPC #
651588227787
Country of Origin
United States
Dimensions
Overall Depth
50 in
Overall Width
18 in
Overall Height
48 in
Details
Load Capacity
2,000 lb
Number of Shelves
5
Color
Gray
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Item
Shelving Unit All Plastic
Description
Millenia Shelving Unit, 48''W x 18''D x 62''H, 2000 lbs load capacity, includes: 4 open and 1 solid grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.