MILLENIA VENTED/SOLID SHELVING UNIT 5-T 21 X 42 X 86
Mfr # QP214286V4S1
Zoro # G716531253
product price: $660.99
/eaKey Features
Overall Depth
86 in
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Load Capacity
2,000 lb
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP214286V4S1
Zoro #
G716531253
UPC #
651588229842
Country of Origin
United States
Dimensions
Overall Depth
86 in
Overall Width
21 in
Overall Height
42 in
Details
Temp. Range
-36°F to 190°F
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS
Load Capacity
2,000 lb
Color
Gray
Number of Shelves
5
Description
Millenia Shelving Unit, 42''W x 21''D x 86''H, 2000 lbs load capacity, includes: 4 open and 1 solid grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.