Shop QUANTUM STORAGE SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MILLENIA VENTED/SOLID SHELVING UNIT 5-T 21 X 48 X 62
- Mfr # QP214862V4S1
- Zoro # G216531074
product price:Â
$
532.99
/ea
Key Features
Overall Width
21 in
Overall Depth
50 in
Overall Height
48 in
Number of Shelves
5
Material
Polypropylene, ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QP214862V4S1
- Zoro #
- G216531074
- UPC #
- 651588227947
- Country of Origin
- United States
- Item
- Shelving Unit All Plastic
- Number of Shelves
- 5
- Material
- Polypropylene, ABS
- Color
- Gray
- Temp. Range
- -36°F to 190°F
- Load Capacity
- 2,000 lb
Dimensions
- Overall Width
- 21 in
- Overall Depth
- 50 in
- Overall Height
- 48 in
Description
Millenia Shelving Unit, 48''W x 21''D x 62''H, 2000 lbs load capacity, includes: 4 open and 1 solid grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.