Zoro Homepage

MILLENIA VENTED/SOLID SHELVING UNIT 5-T 24 X 60 X 86

  • Mfr # QP246086V4S1

  • Zoro # G016531434


product price: $754.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Color
Gray
Overall Depth
86 in
Overall Width
24 in
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP246086V4S1
Zoro #
G016531434
UPC #
651588230060
Country of Origin
United States

Dimensions

Overall Depth
86 in
Overall Width
24 in
Overall Height
60 in

Details

Number of Shelves
5
Color
Gray
Item
Shelving Unit All Plastic
Load Capacity
2,000 lb
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS

Description

Millenia Shelving Unit, 60''W x 24''D x 86''H, 2000 lbs load capacity, includes: 4 open and 1 solid grid shelves with removable shelf mats, 4 posts and dunnage stand, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.