Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI BEIGE STORAGE CABINET W/66 RED BINS

  • Mfr # QSC-BG-36-MINRD

  • Zoro # G316533947


product price: $2,703.99
/ea
Additional $2,150.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
66
Material
Carbon Steel
Load Capacity
800 lb
Overall Depth
36 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36-MINRD
Zoro #
G316533947
UPC #
651588025468
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
24 in
Overall Width
36 in

Details

Number of Bins
66
Color
Beige
Material
Carbon Steel
Load Capacity
800 lb
Bin Color
Red
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 36''H, 14 gauge all welded construction, includes: 24 QUS210, 24 QUS220, 12 QUS230, 4 QUS240 and 2 QUS250 red bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.