Zoro Homepage

Mobile Bin Cart, 45 in H x 24 in W, 1 Shelves

  • Mfr # BC212434M1RD

  • Zoro # G3712725


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Length
21 in
Overall Width
24 in
Load Capacity
160 lb
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC212434M1RD
Zoro #
G3712725
UPC #
651588125793
Country of Origin
Multiple

Dimensions

Overall Height
45 in
Overall Length
21 in
Overall Width
24 in
Overall LxWxH
21 in x 24 in x 45 in

Details

Load Capacity
160 lb
Item
Mobile Bin Cart
Number of Shelves
1
Handle Included
No
Finish
Chrome
Caster Material
Polyurethane
Includes
(4) Bins, (4) Casters, (2) Donut Bumpers
Capacity per Shelf
40 lb
Caster Type
(2) Swivel, (2) Swivel with Brake

Description

Mobile Bin Cart, Load Capacity 160 lb, Chrome Finish, Overall Length 21 in, Overall Width 24 in, Number of Shelves 1, Capacity per Shelf 40 lb, Includes (4) Bins, (4) Casters, (2) Donut Bumpers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.