Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Mobile Hulk Container
- Mfr # QUS994MOBBL
- Zoro # G3454088
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polypropylene
Overall Length
35.875 in
Overall Width
16.5 in
Overall Height
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUS994MOBBL
- Zoro #
- G3454088
- UPC #
- 651588130438
- Country of Origin
- United States
Dimensions
- Overall Length
- 35.875 in
- Overall Width
- 16.5 in
- Overall Height
- 17.5 in
Details
- Color
- Blue
- Material
- Polypropylene
- Item
- Storage Containers Mobile
- Mobility
- Mobile
- Number of Bins
- 1
Description
Ideal for heavy-duty, extra deep shelving and are available in a variety of widths and heights. Heavy-duty front, back and side grips allows for easy handling. Optional clear styrene plastic window increases bin capacity and provides a quick view of the bin contents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.