Steel Mobile Louvered Floor Rack, 24 in D x 72 in H x 36 in W, Gray
Mfr # QMD-36H-230240CL
Zoro # G9966591
product price:Â $1,798.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Number of Bins
96
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMD-36H-230240CL
Zoro #
G9966591
UPC #
651588172117
Country of Origin
Multiple
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Bin Width
(24) 8 1/4 in, (72) 5 1/2 in
Bin Depth
(24) 14 3/4 in, (72) 10 7/8 in
Width
36 in
Depth
25"
Height
(24) 7 in, (72) 5 in
Caster Wheel Diameter
5 in
Bin HxWxD
(24) 7 in x 8 1/4 in x 14 3/4 in, (72) 5 in x 5 1/2 in x 10 7/8 in
Details
Number of Bins
96
Color
Gray
Load Capacity
1,200 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Louvered Floor Rack
Includes
(24) QUS240CL Bins, (72) QUS230CL Bins, Pull Handle
Bin Color
Clear
Caster Configuration
(2) Rigid, (2) Swivel
Type
Hang and Stack
Louvered Rack Style
Mobile Louvered Floor Rack
Whole Unit Load Capacity
1,200 lb
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Description
Mobile Louvered Floor Rack, Bin Color Clear, Bin Depth (24) 14 3/4 in, (72) 10 7/8 in, Bin Height (24) 7 in, (72) 5 in, Bin Style Hang and Stack, Bin Width (24) 8 1/4 in, (72) 5 1/2 in, Number of Bins 96, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb, Includes (24) QUS240CL Bins, (72) QUS230CL Bins, Pull Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.