Zoro Homepage

Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray

  • Mfr # QMD-36H-220RD

  • Zoro # G7684038


product price: $1,426.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Number of Bins
240
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMD-36H-220RD
Zoro #
G7684038
UPC #
651588020616
Country of Origin
Multiple

Dimensions

Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Bin Depth
7 3/8 in
Bin Width
4 1/8 in
Caster Wheel Diameter
5 in
Bin HxWxD
(240) 3 in x 4 1/8 in x 7 3/8 in

Details

Number of Bins
240
Color
Gray
Load Capacity
1,200 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Louvered Floor Rack
For Use With
Hang and Stack Bins
Bin Color
Red
Features
High Density Storage
Frame Configuration
Vertical
Number of Sides
2
Caster Wheel/Tread Material
Hard Rubber
For Maximum Number of Bins
240
Louvered Rack Style
Mobile Louvered Floor Rack
Whole Unit Load Capacity
1,200 lb
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Compatible Product Type
Hang and Stack Bins

Description

Mobile Louvered Floor Rack, Bin Color Red, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 240, For Maximum Number of Bins 240, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Hard Rubber, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb, Frame Configuration Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.