Zoro Homepage

MOBILE MODULAR DUNNAGE UNIT 18in GRAY EPOXY

  • Mfr # M18486DGY

  • Zoro # G716542297


product price: $374.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Depth
12 in
Material
Carbon Steel
Color
Epoxy Coated, Gray
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18486DGY
Zoro #
G716542297
UPC #
651588128480
Country of Origin
China

Dimensions

Depth
12 in
Width
18 in
Height
48 in

Details

Load Capacity
1,200 lb
Material
Carbon Steel
Item
Dunnage Rack Mobile
Color
Epoxy Coated, Gray

Description

Dunnage Platform Rack, wire, mobile, 48''W x 18''D x 12''H, 1 dunnage shelf, 1 3-sided frame, 4 6'' posts, 4 donut bumpers and 4 5'' swivel polyurethane casters 2 with brakes, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.