Zoro Homepage

MOBILE MODULAR DUNNAGE UNIT 18in GRAY EPOXY

  • Mfr # M18606DGY

  • Zoro # G116542484


product price: $438.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Depth
12 in
Color
Epoxy Coated, Gray
Height
60 in
Load Capacity
1,200 lb
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18606DGY
Zoro #
G116542484
UPC #
651588128503
Country of Origin
China

Dimensions

Depth
12 in
Height
60 in
Width
18 in

Details

Color
Epoxy Coated, Gray
Item
Dunnage Rack Mobile
Load Capacity
1,200 lb
Material
Carbon Steel

Description

Dunnage Platform Rack, wire, mobile, 60''W x 18''D x 12''H, 1 dunnage shelf, 1 3-sided frame, 4 6'' posts, 4 donut bumpers and 4 5'' swivel polyurethane casters 2 with brakes, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.