Zoro Homepage

MOBILE MODULAR DUNNAGE UNIT 24in GRAY EPOXY

  • Mfr # M24366DGY

  • Zoro # G016542096


product price: $361.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
36 in
Load Capacity
1,200 lb
Color
Epoxy Coated, Gray
Material
Carbon Steel
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24366DGY
Zoro #
G016542096
UPC #
651588128527
Country of Origin
China

Dimensions

Height
36 in
Width
24 in
Depth
12 in

Details

Load Capacity
1,200 lb
Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
Dunnage Rack Mobile

Description

Dunnage Platform Rack, wire, mobile, 36''W x 24''D x 12''H, 1 dunnage shelf, 1 3-sided frame, 4 6'' posts, 4 donut bumpers and 4 5'' swivel polyurethane casters 2 with brakes, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.