Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOBILE RACK W/12 RED TUBS

  • Mfr # TR12-2516-8RD

  • Zoro # G816553339


product price: $1,895.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
12
Load Capacity
720 lb
Overall Width
27 in
Overall Length
37 in
Overall Height
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR12-2516-8RD
Zoro #
G816553339
UPC #
651588123607
Country of Origin
United States

Dimensions

Overall Width
27 in
Overall Length
37 in
Overall Height
71 in

Details

Number of Bins
12
Load Capacity
720 lb
Item
Lug Rack
Color
Gray Metallic
Material
Aluminum

Description

Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 12 TUB2516-8 red tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.