Zoro Homepage

MOBILE RACK W/12 WHITE TUBS

  • Mfr # TR12-2516-8WT

  • Zoro # G316553341


product price: $1,780.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray Metallic
Material
Aluminum
Load Capacity
720 lb
Overall Height
71 in
Overall Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR12-2516-8WT
Zoro #
G316553341
UPC #
651588123584
Country of Origin
United States

Dimensions

Overall Height
71 in
Overall Length
37 in
Overall Width
27 in

Details

Color
Gray Metallic
Material
Aluminum
Load Capacity
720 lb
Item
Lug Rack
Number of Bins
12

Description

Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 12 TUB2516-8 white tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.