
MOBILE RACK W/12 YELLOW TUBS
Mfr # TR12-2516-8YL
Zoro # G716553347
product price: $1,925.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
12
Load Capacity
720 lb
Overall Height
71 in
Material
Aluminum
Color
Gray Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR12-2516-8YL
Zoro #
G716553347
UPC #
651588123621
Country of Origin
United States
Dimensions
Overall Height
71 in
Overall Length
37 in
Overall Width
27 in
Details
Number of Bins
12
Item
Lug Rack
Load Capacity
720 lb
Material
Aluminum
Color
Gray Metallic
Description
Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 12 TUB2516-8 yellow tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.