
MOBILE RACK W/3 RED TUBS
Mfr # TR3-2516-8RD
Zoro # G116553336
product price: $654.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
3
Load Capacity
180 lb
Overall Height
41 in
Overall Length
27 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR3-2516-8RD
Zoro #
G116553336
UPC #
651588048122
Country of Origin
United States
Dimensions
Overall Height
41 in
Overall Length
27 in
Overall Width
19 in
Details
Number of Bins
3
Item
Lug Rack
Load Capacity
180 lb
Material
Aluminum
Color
Gray Metallic
Description
Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 3 TUB2516-8 red tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.