Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOBILE RACK W/3 YELLOW TUBS

  • Mfr # TR3-2516-8YL

  • Zoro # G416553340


product price: $614.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
3
Load Capacity
180 lb
Overall Width
19 in
Overall Length
27 in
Overall Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR3-2516-8YL
Zoro #
G416553340
UPC #
651588048146
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
27 in
Overall Height
41 in

Details

Number of Bins
3
Load Capacity
180 lb
Item
Lug Rack
Material
Aluminum
Color
Gray Metallic

Description

Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 3 TUB2516-8 yellow tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.