
MOBILE SLANTED 7 SHELF UNIT W/24 BINS CLEAR
Mfr # MWRS-7-108CL
Zoro # G916533088
product price: $746.99
/eaKey Features
Color
Chrome
Load Capacity
400 lb
Bin Color
Clear
Number of Shelves
7
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWRS-7-108CL
Zoro #
G916533088
UPC #
651588174012
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
74 in
Overall Length
36 in
Details
Color
Chrome
Load Capacity
400 lb
Bin Color
Clear
Number of Shelves
7
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel
Total Number of Bins
24
Description
Bin Systems Unit, mobile, 36''W x 18''D x 80''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, 24 17-7/8''W x 8-3/8''D x 4''H clear bins QSB108CL and 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.