Mobile Stem Caster Cart, Gray, 4 Shelves
Mfr # M1836GY46
Zoro # G4633690
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Number of Shelves
4
Overall Height
69 in
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1836GY46
Zoro #
G4633690
UPC #
651588190043
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Width
18 in
Overall Depth
36 in
Caster Wheel Diameter
5 in
Details
Material
Steel
Color
Gray
Item
Mobile Stem Caster Cart
Number of Shelves
4
Finish
Epoxy Coated
Recommended Environments
Dry, Wet
Shelving Gauge
18 ga
Caster Wheel/Tread Material
Thermoplastic Resin
Post Shape
Circle
Load Capacity per Shelf
800 lb
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
1,200 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Mounting Type
Stem Caster
Description
Mobile Stem Caster Cart, Steel, Epoxy Coated, Gray, Overall Depth 36 in, Overall Height 69 in, Overall Width 18 in, Caster Mounting Type Stem Caster, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Thermoplastic Resin, Caster Wheel Diameter 5 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelving Gauge 18 ga, Post Shape Circle, Recommended Environments Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.