Zoro Homepage

Mobile Stem Caster Cart, Gray, 4 Shelves

  • Mfr # M2448GY46

  • Zoro # G4636089


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Number of Shelves
4
Finish
Epoxy Coated
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448GY46
Zoro #
G4636089
UPC #
651588190128
Country of Origin
China

Dimensions

Overall Depth
48 in
Overall Height
69 in
Overall Width
24 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Gray
Item
Mobile Stem Caster Cart
Number of Shelves
4
Finish
Epoxy Coated
Recommended Environments
Dry, Wet
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Post Shape
Circle
Caster Mounting Type
Stem Caster
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
1,200 lb
Load Capacity per Shelf
800 lb
Shelving Gauge
18 ga
Caster Wheel/Tread Material
Thermoplastic Resin

Description

Mobile Stem Caster Cart, Steel, Epoxy Coated, Gray, Overall Depth 48 in, Overall Height 69 in, Overall Width 24 in, Caster Mounting Type Stem Caster, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Thermoplastic Resin, Caster Wheel Diameter 5 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelving Gauge 18 ga, Post Shape Circle, Recommended Environments Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.