Mobile Stem Caster Cart, Green, 5 Shelves
Mfr # M2448P46-5
Zoro # G4636910
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Green
Number of Shelves
5
Overall Depth
48 in
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2448P46-5
Zoro #
G4636910
UPC #
651588173145
Country of Origin
China
Dimensions
Overall Depth
48 in
Overall Height
69 in
Overall Width
24 in
Caster Wheel Diameter
5 in
Details
Material
Steel
Color
Green
Item
Mobile Stem Caster Cart
Number of Shelves
5
Finish
Epoxy Coated
Caster Mounting Type
Stem Caster
Whole Unit Load Capacity
1,200 lb
Caster Wheel/Tread Material
Thermoplastic Resin
Recommended Environments
Dry, Wet
Shelf Adjustment Type
Split Sleeve
Shelving Gauge
18 ga
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Post Shape
Circle
Load Capacity per Shelf
800 lb
Description
Mobile Stem Caster Cart, Steel, Epoxy Coated, Green, Overall Depth 48 in, Overall Height 69 in, Overall Width 24 in, Caster Mounting Type Stem Caster, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Thermoplastic Resin, Caster Wheel Diameter 5 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 5, Shelf Adjustment Type Split Sleeve, Shelving Gauge 18 ga, Post Shape Circle, Recommended Environments Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.