This item is Discontinued.

This item is Discontinued.
Mobile Hang and Stack Bin, Polypropylene, 1 PK (Discontinued)
Mfr #
QUS275MOB*
Zoro #
G3470748
UPC # 651588038055
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUS275MOB*
- Zoro #
- G3470748
- UPC #
- 651588038055
- Country of Origin
- United States
- Load Capacity
- 75 lb.
- Material
- Polypropylene
- Item
- Mobile Hang and Stack Bin
- Volume Capacity
- 1.89 cu ft
- ESD Conductive
- No
Description
Organize and store your large and bulky items with these strong injection molded polypropylene, stackable containers. These extra large stacking containers offer a generous 2 feet in length to store your large items. These huge stack bins are ideal for heavy-duty, extra deep shelving and are available in a variety of widths and heights. Heavy-duty front, back and side grips allows for easy handling. Optional clear styrene plastic window increases bin capacity and provides a quick view of the bin contents. Optional dividers maximize flexibility and keep contents organize. Wide stacking ledge and anti-slide lock keep stacked bins steady and prevent forward shifting. Waterproof bins are corrosion free. Bins are autoclavable up to 250°F and are resistant to extreme cold. Available in: blue, red, yellow, clear.