Zoro Homepage

MOBILE WIRE SHELVING UNIT W/12 CLEAR BINS

  • Mfr # MWRS-5-92080CL

  • Zoro # G616533036


product price: $932.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Load Capacity
400 lb
Total Number of Bins
12
Overall Width
18 in
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-5-92080CL
Zoro #
G616533036
UPC #
651588161500
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
63 in
Overall Length
36 in

Details

Number of Shelves
5
Load Capacity
400 lb
Total Number of Bins
12
Item
Merchandising and Display Rack/Cart
Bin Color
Clear
Color
Chrome
Material
Carbon Steel

Description

Bin Systems Unit, mobile, 36''W x 18''D x 69''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 posts, 12 16-1/2''W x 10-7/8''D x 8''H clear bins DG92080CL and 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.