
MOBILE WIRE UNIT W/TUBS
Mfr # MWR5-1711-12GY
Zoro # G416529420
product price: $571.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Number of Shelves
5
Overall Width
18 in
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWR5-1711-12GY
Zoro #
G416529420
UPC #
651588126134
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
18 in
Length
36 in
Details
Number of Shelves
5
Material
Carbon Steel
Color
Chrome
Load Capacity
800 lb
Item
Shelving Unit Wire
Description
Bin System Unit, mobile, 60''W x 18''D x 69''H, includes 5 wire shelves, 15 17-1/4''L x 11''W x 12''H TUB1711-12 gray bin and 4 5'' swivel casters, 2 with brake, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.