Zoro Homepage

Modular Dunnage Unit, 48 in Overall Depth

  • Mfr # 244814DGY

  • Zoro # G4701432


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Epoxy Coated Steel
Load Capacity
1,500 lb
Color
Gray
Overall Height
14 in
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244814DGY
Zoro #
G4701432
UPC #
651588128664
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Depth
48 in
Overall Width
24 in

Details

Item
Modular Dunnage Unit
Material
Epoxy Coated Steel
Load Capacity
1,500 lb
Color
Gray
Standards
NSF
Finish
Epoxy Coated
Rack Top Style
Grid
Includes
Wire Top Cover
Number of Posts
4

Description

Modular Dunnage Unit, Gray, Finish Epoxy Coated, Load Capacity 1,500 lb, Overall Depth 48 in, Overall Height 14 in, Overall Width 24 in, Epoxy Coated Steel, Rack Top Style Grid, Includes Wire Top Cover, Number of Posts 4, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.