Modular Stacking Basket Divider 9"Hx20"D, Silver (Discontinued)
- Mfr # 209DC
- Zoro # G3326709
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209DC
Zoro #
G3326709
UPC #
651588058077
Country of Origin
Unknown
Dimensions
Overall Depth
20"
Overall Height
9"
Depth
20"
Height
9"
Details
Item
Modular Stacking Basket Divider
Color
Silver
Material
Steel
Includes
(1) Basket Divider 9" x 20"
Finish
Chrome
Description
Modular Stacking Basket Divider, Overall Height 9 In., Overall Depth 20 In., Material Steel, Color Silver, Finish Chrome, Includes (1) Basket Divider 9 In. x 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.